Gas Furnace Conv Kt, 5 7/8in L, 8 1/4in W
- Mfr # FP-38
- Zoro # G416567538
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 in
Compatible with Product Type
Gas Furnaces
Overall Width
8 1/4 in
Accessory Type
LP Conversion Kit
Conversion Type
NG to LP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP-38
- Zoro #
- G416567538
- UPC #
- 662766622744
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 1 in
- Overall Width
- 8 1/4 in
- Overall Length
- 5 7/8 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
Details
- Compatible with Product Type
- Gas Furnaces
- Accessory Type
- LP Conversion Kit
- Item
- Conversion Kit
- Conversion Type
- NG to LP
- Function
- Convert Natural Gas Units to Liquid Petroleum
- Product Type
- Heater Accessories
- Compatible Manufacturer Part Number
- R92PA***,R95PA***,R95TA***,R92TA***,R95TB***,R95TC***,R921T***,R921V***,R951T***,R951V***,W951T***
Description
Gas Furnace Conversion Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.