Gas Valve, Female NPT Port, Single, 24V AC
Mfr # 60-103901-01
Zoro # G712923793
product price:Â $97.99
/ea
Free Shipping & Returns
Key Features
Flow Direction
Straight-Thru
Includes Pressure Tap
Pressure Tap Inlet Included, Pressure Tap Outlet Included
Includes On/Off Switch
On/Off Switch Included
Overall Depth
2 3/8 in
Includes Side Taps
Side Taps Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-103901-01
Zoro #
G712923793
UPC #
662766553567
Country of Origin
Mexico
Dimensions
Overall Depth
2 3/8 in
Port Connection Size
1/2 in
Overall Length
4 3/4 in
Overall Height
4 1/4 in
Details
Item
Gas Valve
Flow Direction
Straight-Thru
Includes Pressure Tap
Pressure Tap Inlet Included, Pressure Tap Outlet Included
Includes On/Off Switch
On/Off Switch Included
Includes Side Taps
Side Taps Not Included
Valve Design
Single
Sensing Type
Flame Sensor
Voltage
24V AC
For Media
Natural Gas
Heating Capacity - Maximum
140,000 BtuH
Includes Conversion Kit
Conversion Kit Not Included
Includes Pressure Regulator
Pressure Regulator Included
Port Connection Gender
Female
Pilot Type
Direct Spark Ignition, Hot Surface Ignition
Port Connection Type
NPT
Opening Characteristic
Slow Opening
Description
Gas Valve, Flow Direction Straight-Thru, For Media Natural Gas, Heating Capacity - Maximum 140,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Off Switch Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included, Includes Side Taps Side Taps Not Included, Opening Characteristic Slow Opening, Overall Depth 2 3/8 in, Overall Height 4 1/4 in, Overall Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.