Gas Valve, Female NPT Port, Single, 24V AC

  • Mfr # 60-103901-02

  • Zoro # G412923550


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Flow Direction
Straight-Thru
Pilot Type
Direct Spark Ignition, Hot Surface Ignition
Overall Depth
2 3/8 in
Includes Side Taps
Side Taps Not Included
Port Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-103901-02
Zoro #
G412923550
UPC #
662766553574
Country of Origin
Mexico

Dimensions

Overall Depth
2 3/8 in
Port Connection Size
1/2 in
Overall Length
4 3/4 in
Overall Height
4 1/4 in

Details

Item
Gas Valve
Flow Direction
Straight-Thru
Pilot Type
Direct Spark Ignition, Hot Surface Ignition
Includes Side Taps
Side Taps Not Included
Port Connection Gender
Female
Includes Pressure Tap
Pressure Tap Inlet Included, Pressure Tap Outlet Included
Sensing Type
Flame Sensor
Opening Characteristic
Slow Opening
Includes Pressure Regulator
Pressure Regulator Included
Port Connection Type
NPT
Includes On/Off Switch
On/Off Switch Included
Heating Capacity - Maximum
140,000 BtuH
Valve Design
Single
Voltage
24V AC
Includes Conversion Kit
Conversion Kit Not Included
For Media
Natural Gas

Description

Gas Valve, Flow Direction Straight-Thru, For Media Natural Gas, Heating Capacity - Maximum 140,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Off Switch Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included, Includes Side Taps Side Taps Not Included, Opening Characteristic Slow Opening, Overall Depth 2 3/8 in, Overall Height 4 1/4 in, Overall Length 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.