Zoro Homepage

Motor Run Capacitor, 440V AC

  • Mfr # 43-25136-25

  • Zoro # G312923872


product price: $8.59
/ea

Key Features

Microfarad Rating
10
Capacitor Shape
Round
Overall Height
2 5/8 in
Case Material
Aluminum
Min. Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-25136-25
Zoro #
G312923872
UPC #
662766275711
Country of Origin
Mexico

Dimensions

Overall Height
2 5/8 in
Diameter
1 7/8 in
Case Height
2 5/32 in

Details

Microfarad Rating
10
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Min. Temperature
-40 Degrees C
Item
Motor Dual Run Capacitor
Number of Terminals
1
Voltage
440V AC
Max. Temperature
70 Degrees C
Connection Type
Quick Connect
Standards
UL 810

Description

Motor Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 10 MFD, Overall Height 2 1/8 in, Case Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.