Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/3, OEM Replacement Brand: Protech Replacement For: 51-106394-02

  • Mfr # 51-106394-02

  • Zoro # G512923627


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/3
Motor Application
HVAC/R Replacement Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51-106394-02
Zoro #
G512923627
UPC #
662766718157
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 in
Length Less Shaft
5 5/8 in
Body Dia.
5.6 in
Overall Length
9 1/16 in

Details

Frame
48Y
HP
1/3
Item
OEM Replacement Motor
Motor Application
HVAC/R Replacement Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Thru Bolt
Motor Shaft Rotation
CW
Motor Thermal Protection
Auto
Nameplate RPM
1,075
No. of Speeds
1
OEM Replacement Brand
Protech
Phase
Single
RPM Range
1,001-1,100
Voltage
208-230V AC
Motor Bearings
Ball
Replacement For
51-106394-02
Full Load Amps
2.8 A
Motor Shaft Design
Keyed
Motor Service Factor
1
Usable @ 208V
Usable at 208V
Extended Thru-Bolts
Yes
Voltage Compatibility
208V AC, 230V AC
Usable @ 200V
Not Usable at 200V

Description

OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 2.8 A, 48Y Frame, OEM Replacement Brand Protech, Replacement For 51-106394-02, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.