Zoro Homepage

OEM Replacement Motor, 1/6, OEM Replacement Brand: Protech Replacement For: 51-101774-24

  • Mfr # 51-101774-24

  • Zoro # G412923574


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/6
Motor Application
HVAC/R Replacement Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-101774-24
Zoro #
G412923574
UPC #
662766567700
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 in
Length Less Shaft
4 3/16 in
Body Dia.
5.6 in
Overall Length
6 3/16 in

Details

Frame
48
HP
1/6
Item
OEM Replacement Motor
Motor Application
HVAC/R Replacement Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
End Boss, Shell Band
Motor Shaft Rotation
CW
Motor Thermal Protection
Auto
Nameplate RPM
825
No. of Speeds
1
OEM Replacement Brand
Protech
Phase
Single
RPM Range
0-1,000
Voltage
208-230V AC; 220-240V AC
Motor Bearings
Sleeve
Replacement For
51-101774-24
Full Load Amps
0.90/0.90 A
Capacitor Required
Yes
Motor Shaft Design
Keyed
Motor Service Factor
1
Voltage Compatibility
208V AC, 220V AC, 230V AC, 240V AC
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V

Description

OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start, 1/6 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.90 A, 48 Frame, OEM Replacement Brand Protech, Replacement For 51-101774-24, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.