Zoro Homepage

OEM Replacement Motor, 1/8 hp, OEM Replacement Brand: Protech Replacement For: 51-108708-11

  • Mfr # 51-108708-11

  • Zoro # G812923662


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/8 hp
Motor Application
HVAC/R Replacement Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-108708-11
Zoro #
G812923662
UPC #
662766718706
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Overall Length
6 3/16 in

Details

Frame
48
HP
1/8 hp
Item
OEM Replacement Motor
Motor Application
HVAC/R Replacement Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
End Boss, Shell Band
Motor Shaft Rotation
CW
Motor Thermal Protection
Auto
Nameplate RPM
1,075
No. of Speeds
1
OEM Replacement Brand
Protech
Phase
Single
RPM Range
1,001-1,100
Voltage
208-230V AC
Replacement For
51-108708-11
Full Load Amps
0.73 A
Motor Service Factor
1
Voltage Compatibility
208V AC, 230V AC

Description

OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.73 A, 48 Frame, OEM Replacement Brand Protech, Replacement For 51-108708-11, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.