Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switching Relay, Non-Integrated, 240V AC

  • Mfr # 47-100436-08

  • Zoro # G613118526


product price: $53.99
/ea

Key Features

Items Controlled
PSC Blowers
Compatible with Brand
Rheem
Application
Furnaces and Heating Units
Control Voltage
24V AC
Board Type
Non-Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-100436-08
Zoro #
G613118526
UPC #
662766724103
Country of Origin
Multiple

Details

Item
Switching Relay
Items Controlled
PSC Blowers
Compatible with Brand
Rheem
Application
Furnaces and Heating Units
Control Voltage
24V AC
Board Type
Non-Integrated
Product Type
Furnace Control Board
Input Voltage
240V AC
Compatible with Series
WH1PZ
Replacement Type
OEM

Description

Switching Relay, Replacement Type OEM, Board Type Non-Integrated, Compatible with Brand Rheem, Compatible with Series WH1PZ, OEM Replacement Part Number Not Applicable, Control Voltage 24V AC, Input Voltage 240V AC, Items Controlled PSC Blowers, Product Type Furnace Control Board, Application Furnaces and Heating Units

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.