Zoro Homepage

Cable Path Cloth Tape, 4x30 yd., Yellow

  • Mfr # CABLE PATH

  • Zoro # G3227423


product price: $45.45
/ea
Sold in multiples of 12 for $545.40

Key Features

Color
Yellow/Black
Tape Shape
Continuous Roll
Tape Thickness
11 mil
Tensile Strength
50 lb./in.
Material
Synthetic Rubber Based (Adhesive), Premium Cotton Weave (Backing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLE PATH
Zoro #
G3227423
UPC #
688295150879
Country of Origin
United States

Dimensions

Tape Thickness
11 mil
Length
30 yd.
Width
4"
Thickness
11 mil

Details

Item
Cable Path Cloth Tape,4x30 yd.,Yellow
Color
Yellow/Black
Tape Shape
Continuous Roll
Tensile Strength
50 lb./in.
Material
Synthetic Rubber Based (Adhesive), Premium Cotton Weave (Backing)
Shape
Continuous Roll
Features
Printable; Good Adhesion; Clean Removal; Repositionable; Hand Tearable; Printed Message - CABLE-PATH
Performance Temp.
50 Degrees to 180 Degrees F
Adhesion Strength
75 oz./in.

Description

Cable Path Cloth Tape,4x30 yd.,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.