Filament Tape, 4 mil Thick, Clear
- Mfr # PRO-180
- Zoro # G3228169
product price:Â
$
10.99
/ea
Sold in multiples of 24 for
$263.76
Key Features
Length
60 yd.
Adhesion Strength
48 oz./in.
Width
48 mm
Thickness
4 mil
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-180
- Zoro #
- G3228169
- UPC #
- 840178008640
- Country of Origin
- United States
Dimensions
- Length
- 60 yd.
- Width
- 48 mm
- Thickness
- 4 mil
- Tape Thickness
- 4 mil
Details
- Item
- Filament Tape
- Adhesion Strength
- 48 oz./in.
- Color
- Clear
- Performance Temp.
- 40 Degrees to 200 Degrees F
- Material
- Synthetic Rubber/Resin Adhesive
- Tensile Strength
- 100 lb./in.
- Tape Color
- Clear
Description
Filament Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.