Zoro Homepage

Kraft Paper Tape, 3x55yd., Drk. Brown

  • Mfr # PRO-184HD

  • Zoro # G3228257


product price: $11.15
/ea
Sold in multiples of 12 for $133.80

Key Features

Width
3"
Color
Dark Brown
Length
55 yd.
Features
RoHS Complaint; Hand Tearable Printable
Thickness
6.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-184HD
Zoro #
G3228257
UPC #
840178008763
Country of Origin
United States

Dimensions

Width
3"
Length
55 yd.
Thickness
6.5 mil

Details

Item
Kraft Paper Tape,3x55yd.,Drk. Brown
Color
Dark Brown
Features
RoHS Complaint; Hand Tearable Printable
Adhesion Strength
68.1 oz./in.
Material
Rubber Resin (Adhesive), Paper (Backing)
Tensile Strength
56 lb./in.
Shape
Continuous Roll

Description

Kraft Paper Tape,3x55yd.,Drk. Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.