Zoro Homepage

Kraft Paper Tape, 3x55yd., Lt. Brown

  • Mfr # PRO-183

  • Zoro # G3228220


product price: $10.29
/ea
Sold in multiples of 12 for $123.48

Key Features

Features
RoHS Complaint; Hand Tearable Printable
Width
3"
Tensile Strength
38.6 lb./in.
Material
Rubber Resin (Adhesive), Paper (Backing)
Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-183
Zoro #
G3228220
UPC #
840178008725
Country of Origin
United States

Dimensions

Width
3"
Thickness
6 mil
Length
55 yd.

Details

Item
Kraft Paper Tape,3x55yd.,Lt. Brown
Features
RoHS Complaint; Hand Tearable Printable
Tensile Strength
38.6 lb./in.
Material
Rubber Resin (Adhesive), Paper (Backing)
Shape
Continuous Roll
Color
Light Brown
Adhesion Strength
37.8 oz./in.

Description

Kraft Paper Tape,3x55yd.,Lt. Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.