Matte Cloth Tape, 3x55yd., Blue Cloth, 3 in W x 55 yd. L, 11 mil Thick

  • Mfr # PRO-GAFF

  • Zoro # G3227907


product price: $37.25
/ea
Sold in multiples of 16 for $596.00

Key Features

Tape Length
55 yd.
Tape Width
3 in
Material
Adhesive: Synthetic Rubber; Backing: Cotton Cloth
Tape Thickness
11 mil
Performance Temperature
50 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-GAFF
Zoro #
G3227907
UPC #
840178016034
Country of Origin
United States

Dimensions

Tape Length
55 yd.
Tape Width
3 in
Tape Thickness
11 mil

Details

Item
Matte Cloth Tape,3x55yd.,Blue Cloth
Material
Adhesive: Synthetic Rubber; Backing: Cotton Cloth
Performance Temperature
50 Degrees to 180 Degrees F
Tape Shape
Roll
Tape Tensile Strength
50 lb./in.

Description

Matte Cloth Tape,3x55yd.,Blue Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.