Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Tape, 36 yd. L x 1/2 in. W

  • Mfr # Pro 154 ATG

  • Zoro # G0461758


product price: $2.89
/ea
Sold in multiples of 12 for $34.68

Key Features

Tape Color
Clear
Adhesion Strength
32 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Width
1/2 in
Imperial Tape Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pro 154 ATG
Zoro #
G0461758
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
36 yd
Tape Thickness
2 mil
Length
36 yd.
Width
1/2"
Tape Core Diameter
1 in

Details

Item
Adhesive Transfer Tape
Tape Color
Clear
Adhesion Strength
32 oz./in.
Tape Adhesive Material
Acrylic
Material
Kraft Paper
Performance Temp.
250 Degrees F
Standards
OSHA
Liner Material
Kraft Paper
Maximum Tape Performance Temperature
250 Degrees F
Product Form
Continuous Roll
Minimum Tape Performance Temperature
10 Degrees F

Description

Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 10 Degrees F, Continuous Roll, Tape Adhesive Material Acrylic, Liner Material Kraft Paper, Standards OSHA, Tape Color Clear, Tape Thickness 2 mil, Imperial Tape Shape Diameter Not Applicable, Tape Core Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.