Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 18ydL, 3/4inW

  • Mfr # Pro 156 ATG

  • Zoro # G0461819


product price: $8.19
/ea
Sold in multiples of 8 for $65.52

Key Features

Tape Color
Transparent
Adhesion Strength
100 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
18 yd
Metric Tape Width
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pro 156 ATG
Zoro #
G0461819
UPC #
840178008206
Country of Origin
United States

Dimensions

Imperial Tape Width
3/4 in
Imperial Tape Length
18 yd
Metric Tape Width
19.1 mm
Metric Tape Length
16.5 m
Tape Thickness
9 mil
Tape Core Diameter
1 in
Length
18 yd.
Width
3/4"

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
100 oz./in.
Tape Adhesive Material
Acrylic
Material
Kraft Paper
Series
156 ATG
Performance Temp.
70 Degrees to 100 Degrees F
Min. Tape Performance Temp.
10 Degrees F
Liner Material
Kraft Paper
Max. Tape Performance Temp.
250 Degrees F
Standards
MIL, MIL P-19834B Amend 1
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Environment
Indoor
Tape Sub-Type
Reverse-Wound Adhesive Transfer Tape
Liner Included
Liner Included
Tape Brand
Pro Tapes
Tape Resistance Properties
Chemical-Resistant
Minimum Tape Performance Temperature
10 Degrees F
Specifications Met
MIL
Adhesion to Steel
75 oz/in
Surface Compatibility
Metal
Reverse-Wound
Reverse-Wound
Common Industry
General Maintenance and Repair
Maximum Tape Performance Temperature
250 Degrees F
Brand and Series
Pro Tapes 156 ATG
Temperature Range
10 Degrees to 250 Degrees F
Repositionable
Permanent
Tape Type
Adhesive Transfer Tape
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand Pro Tapes, Series 156 ATG, Imperial Tape Length 18 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 18 yd, Common Industry General Maintenance and Repair, Indoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 10 Degrees F, Continuous Roll, Surface Compatibility Metal, Tape Adhesive Material Acrylic, Tape Backing Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.