Protarp

10 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof


product price: $74.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finished Size 10 ft x 20 ft
  • Tarp Material Polyethylene
  • Thickness 22 Mil
  • Tarp Strength Heavy Duty
  • Tarp Finished Length 10 ft
See all product information

Product Information

  • Brand Protarp
  • MFR # PT-202-10X20
  • Zoro # G508265298
  • UPC #
    810100676612
  • Country of Origin China
  • Category Tarps

Dimensions

Finished Size 10 ft x 20 ft
Tarp Finished Length 10 ft
Tarp Finished Width 10 ft

Details

Color Brown/Black
Tarp Material Polyethylene
Thickness 22 Mil
Tarp Strength Heavy Duty
Item Tarp
Grommet Material Metal
Water Resistant/Waterproof Waterproof
Tarp Resistant Features Waterproof, Rip and Tear Proof

Description

One tarp, endless possibilities PROTARP multipurpose tarpaulin cover is a musthave item for every household, thanks to its practicality and endless uses For example, you can use this tarp sheet to cover your car boat, pool, roof, or outdoor furniture You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls Lets not forget outdoor activities This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones PROTARP has designed the ultimate weatherproof tarp cover This Super Heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditionsIs it too sunny and warm outside This tarp is UV resistant so the sun rays cannot get through itIs it raining a lot The protective tarp sheet is 100 waterproof so it will keep your wood logs dry and ready for useIs it snowing You can use the tarpaulin cover to keep your vehicle from getting buried under the snowIs it windy The ultra thick tarp with the 16 x 16 weave count and 100 virgin polyethylene will not tear or ripTying it down is going to be simple and easy This polyethylene tarp sheet has metal grommets every 18 inches and reinforced edges These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.