Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft. x 24 ft., 20 Oz, Grey, Polyester

  • Mfr # PT-401-12X24

  • Zoro # G814914224


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Tarp Material
Polyester
Thickness
20 Oz
Tarp Finished Length
24 ft.
Tarp Finished Width
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-401-12X24
Zoro #
G814914224
UPC #
810171523129
Country of Origin
China

Dimensions

Finished Size
12 ft. x 24 ft.
Thickness
20 Oz
Tarp Finished Length
24 ft.
Tarp Finished Width
12 ft.

Details

Color
Grey
Tarp Material
Polyester
Tarp Seam Finish
Grey
Features
Grommets, Waterproof, Washable, Reusable, Weather Resistant, UV Resistant, Double Sided, Moisture Resistant, Water Resistant

Description

Introducing the PROTARP Heavy Duty Canvas Tarp, your ultimate solutionfor robust and reliable protection in any weather condition.Crafted from premium-grade, tightly woven polyester fabric, our tarps offer unparalleleddurability, water resistance, and UV protection. The high-quality polyestermaterial prevents tearing and fraying, ensuring your tarp remains intact even inextreme conditions. The rust-free brass grommets allow for secure and flexible tie-downs, providing a versatile and customizable solution for any application.PROTARP is not just about durability; it's about versatility too.Do you need a dependable cover for your canopy, roof, camping site, or woodpile? Our multi-functional canva tarps are perfect for residential, commercial,and industrial use. Sizes available are 14 oz and 20 oz.Whether you'reprotecting your garden equipment, creating a shelter for your outdoor adventures, or covering construction materials, PROTARP has got you covered.weather protection is at the core of our design.PROTARP tarps excelin providing excellent defence against rain, snow, sun exposure, and wind. The UV-resistant coating protects your belongings from sun damage, while the water-resistant feature ensures they stay dry during heavy rains.Additionally, the double-stitched hems and additional poly-vinyl patches at every grommet and corner enhance durability, reducing wear and tear and preventing grommet pull-out. Thismakes our tarps a reliable choice for any heavy-duty application, ensuring they stand the test of time.Don't settle for less when it comes to protecting yourvaluables. Choose PROTARP for top-notch performance, longevity and reliability.Order now and experience the ultimate protection solution for allyour needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.