Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Aluminum Gulper Floor Tool

  • Mfr # 100155

  • Zoro # G3151946


product price: $67.49
/ea

Key Features

Attachment Dia.
1-1/2"
Material
Aluminum
Length
12 in
Width
3 in
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100155
Zoro #
G3151946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Attachment Dia.
1-1/2"
Length
12 in
Width
3 in
For Hose Diameter
1 1/2 in
Depth
6 in
Diameter
1 1/2 in

Details

Material
Aluminum
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum, Canister Vacuum
Item
Floor Tools and Nozzles
Includes
Scalloped Felt Brush
For Use With
1-1/2" Wand
Attachment Product Grouping
Floor Tools and Nozzles
Fits Vacuum Models
102266

Description

Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Aluminum, Length 12 in, Width 3 in, Depth 6 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100102, 100104, 100167, 101338, 106293, 107304, 107310, 107342, 107363, 107497, 107628, 107688, 107689, 107696, 107697, 107713, 107714, 107726, 107778, 107786, 107787, 107303, Includes Scalloped Felt Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.