Zoro Homepage

12" Paddle Tool

  • Mfr # 100730

  • Zoro # G3854929


product price: $43.19
/ea

Key Features

Material
Plastic
Length
14 1/4 in
Width
2 1/2 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
ProTeam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100730
Zoro #
G3854929
UPC #
-
Country of Origin
United States

Dimensions

Length
14 1/4 in
Width
2 1/2 in
For Hose Diameter
1 1/2 in
Depth
4 5/8 in
Diameter
1 1/2 in

Details

Material
Plastic
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum, Canister Vacuum
Item
Floor Tools and Nozzles
Includes
Paddle Tool
Attachment Product Grouping
Floor Tools and Nozzles

Description

Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 1/4 in, Width 2 1/2 in, Depth 4 5/8 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100102, 100104, 100167, 101338, 106293, 107304, 107310, 107342, 107363, 107497, 107628, 107688, 107689, 107696, 107697, 107713, 107714, 107726, 107778, 107786, 107787, 107303, Includes Paddle Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.