Zoro Homepage

14" Carpet Floor Tool with Scallops

  • Mfr # 100147

  • Zoro # G5582915


product price: $48.29
/ea

Key Features

Fits Brand
ProTeam
For Use With Mfr. Model Number
100277, 100291, 103220, 107363
Material
Plastic
Depth
4 in
Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100147
Zoro #
G5582915
UPC #
693822001470
Country of Origin
United States

Dimensions

Length
13 7/8 in
Depth
4 in
Width
2 5/8 in
Diameter
1 1/2 in
For Hose Diameter
1 1/2 in

Details

Item
Floor Tools and Nozzles
Fits Brand
ProTeam
For Use With Mfr. Model Number
100277, 100291, 103220, 107363
Material
Plastic
Fits Vacuum Models
100277, 100291, 103220, 107363
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum
Attachment Product Grouping
Floor Tools and Nozzles

Description

Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 13 7/8 in, Width 2 5/8 in, Depth 4 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100102, 100104, 100167, 101338, 106293, 107304, 107310, 107342, 107363, 107497, 107628, 107688, 107689, 107696, 107697, 107713, 107714, 107726, 107778, 107786, 107787, 107303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.