Zoro Homepage

15" Carpet Sidewinder Floor Tool

  • Mfr # 106245

  • Zoro # G2490446


product price: $71.99
/ea

Key Features

Fits Brand
ProTeam
Fits Vacuum Models
20JK54, 30J434, 42NA12
Length
14 5/8 in
Fits Vacuum Brand
ProTeam
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106245
Zoro #
G2490446
UPC #
693822062457
Country of Origin
United States

Dimensions

Length
14 5/8 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in
Depth
5 1/2 in
Width
2 1/8 in

Details

Item
Floor Tools and Nozzles
Fits Brand
ProTeam
Fits Vacuum Models
20JK54, 30J434, 42NA12
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum
Material
Plastic
Attachment Product Grouping
Floor Tools and Nozzles

Description

Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 5/8 in, Width 2 1/8 in, Depth 5 1/2 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 105695, 105693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.