Zoro Homepage

6 HEPA, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit 107099

  • Mfr # 107767

  • Zoro # G116151402


product price: $680.00
/ea
Free Shipping & Returns

Key Features

For Use With
GoFit 6 HEPA
Height
22.95 in
Watts
780 W
Width
11.94 in
Includes
Xover Performance Telescoping Wand Tool Kit: 14" Xover Performance floor tool (107015), 42" to 57" telescoping wand kit (107628), 17" crevice tool (100108), 3" dust brush (100110), 5" upholstery tool (100115) plus 2 filter bags (107374).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107767
Zoro #
G116151402
UPC #
693822077673
Country of Origin
Mexico

Dimensions

Height
22.95 in
Width
11.94 in
Hose Length
4 ft
Length
8.13 in

Details

For Use With
GoFit 6 HEPA
Watts
780 W
Includes
Xover Performance Telescoping Wand Tool Kit: 14" Xover Performance floor tool (107015), 42" to 57" telescoping wand kit (107628), 17" crevice tool (100108), 3" dust brush (100110), 5" upholstery tool (100115) plus 2 filter bags (107374).
Housing Color
Gray
Item
Vacuum
Material
Polypropylene
Vacuum Capacity
6 qt
CFM High
124 CFM
Sound Level dBA
63 dBA
Voltage
120V

Description

The GoFit 6 HEPA backpack vacuum is ProTeams most advanced filtration system. The HEPA vacuum is engineered to capture 99.97% of particulates as small as 0.3 microns inside a sealed filter that can trap dust and microscopic atmospheric hazards like mold spores, lead dust, smoke, or other particulates. The GoFit 6 HEPA is ideal for remediation, lead-safe abatement RRP, and improving indoor air quality in hospitals, clinics, and patient care spaces. This unit comes complete with the Xover Performance Telescoping Wand Tool Kit: 14 Xover Performance floor tool 107015, 42 to 57 telescoping wand kit 107628, 17 crevice tool 100108, 3 dust brush 100110, 5 upholstery tool 100115 plus 2 filter bags 107374. Use filter bags with closed collar 107374. The ProTeam GoFit 6 HEPA and HEPA filter configuration may be used to remove certain hazardous materials, such as mold and lead. When using the GoFit 6 HEPA vacuum cleaner to remove hazardous materials, consult your applicable regulatory agencies for additional requirements.


  • HEPA Filtration Efficient at capturing 99.97% of airborne particulates as small as 0.3 microns in size.
  • EPA RRP Rule Meets the EPAs definition of a HEPA Vacuum under the Lead Safety Renovation, Repair, and Painting Rule (RRP).
  • Cleaning for Health Experience ProTeam's unique method of suction vacuuming to clean carpets, hard floors, and other surfaces without stirring up dust - so the airstays cleaner.
  • Multiple Applications HEPA Filtration can help improve the indoor air quality (IAQ) when it comes to remediation projects, jobsite cleanup, water damage, soot and smoke removal, and extracting hazardous particulates in medical settings
  • Customized Comfort Find your perfect fit with the vacuum's interchangeable quick-adjust 4-step harness that doesn't require tools and is designed to work with a wide range of users.
  • Productivity Clean surfaces without stirring up dust, plus backpack vacuums are proven to clean more square footage in less time and with less operator fatigue.
  • Reduced Profile Maximize your comfort and productivity with the backpack vacuum cleaner's new, more compact triangular shape that responds effortlessly to user's motion.
  • Improved Cord Management Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain and can lengthen the life of your power cord.
  • ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns.
  • Xover Performance Telescoping Wand Tool Kit includes a 14" Xover Performance floor tool (107015), 42"- 57" two-piece two-bend telescoping wand (107628), 17" crevice tool (100108), 3" dust brush (100110) and 5" upholstery tool (100115)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.