Shop PROTEAM

Backpack Vacuum, 14 7/8 in H, 11.4 lb

  • Mfr # 107716
  • Zoro # G504862644

product price: 
$
558.60
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Vacuum Pickup Type
Dry
Static Pressure
91 in
Hose Length
4 ft
Sound Level
68 dB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107716
Zoro #
G504862644
UPC #
693822077161
Country of Origin
Mexico

Dimensions

Cord Length
50 ft
Hose Length
4 ft
Fits Chest Size
Advanced Filtration, Reduced Profile
Height
15 in

Details

Vacuum Pickup Type
Dry
Static Pressure
91 in
Sound Level
68 dB
Standards
CSA, UL
Frequency
60 Hz
Compatible Brand
ProTeam
Power Source
Corded
Vacuum Air Flow
153 cfm
Filter Included
HEPA
Vacuum Collection Type
Bag
Item
Backpack Vacuum
Voltage
120V AC
Plug Type
Three-Prong
Bag/Cartridge Material
Paper
Includes Battery
No
Tool Series
Carpet & Hard Floor
Motor Efficiency Type
Brushed
Bag/Cartridge Reusability
Reusable
No. Batteries Included
0
Series
GoFit 3 Corded
Weight
11.4 lb
Includes
(2) Intercept Micro Filter Bags, 50 ft Extension Cord, Crevice Tool, Cuff Adapter, Dome Filter with Foam Media, Exhaust Filter made from HEPA Media, Hose, Micro Cloth Filter, ProBlade Carpet Floor Tool, ProBlade Hard Surface Floor Tool, Soft Dusting Brush, Straight Telescoping Wand, Upholstery Tool
Vacuum Capacity
3/4 gal
Current
10.8 A
Power
1,296 W
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Filter Efficiency
99.79% at 0.3 to 0.5 microns
Includes Charger
No
HEPA Rated Machine
Not HEPA Rated
Features
Advanced Filtration, Reduced Profile

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.79 Percent at 0.3 to 0.5 microns, Vacuum Collection Type Bag, Vacuum Capacity 3/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 11.4 lb, Height 15 in, Sound Level 68 dB, Motor Efficiency Type Brushed, Power 1,296 W, Current 10.8 A, Frequency 60 Hz, Voltage 120V AC, Hose Length 4 ft, Power Cord Length 50 ft, Plug Type Three-Prong, Series GoFit 3 Corded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.