Shop PROTEAM

Backpack Vacuum, 16 3/8 in H, 12.8 lb

  • Mfr # 107776
  • Zoro # G711695219

product price: 
$
1,529.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V DC
For Use With
GoFit 3 Cordless
Height
16 1/4 in
Battery Type
Tabbed
Width
11.94 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107776
Zoro #
G711695219
UPC #
693822077765
Country of Origin
Mexico

Dimensions

Height
16 1/4 in
Width
11.94 in
Fits Chest Size
Advanced Filtration, High/Low Power Switch, Lightweight
Hose Length
4 ft

Details

Voltage
120V DC
For Use With
GoFit 3 Cordless
Battery Type
Tabbed
Material
Polypropylene
Vacuum Capacity
3/4 gal
Housing Color
Gray
Motor Efficiency Type
Brushless
Series
GoFit Cordless
Tool Series
Carpet & Hard Floor
Static Pressure
55 in
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Compatible Brand
ProTeam
Item
Backpack Vacuum
Battery Charge Time
61 min
Vacuum Pickup Type
Dry
Includes Battery
Yes
Battery Series
GoFit Cordless Battery
Vacuum Air Flow
65 cfm
No. Batteries Included
1
Filter Included
HEPA
Plug Type
Cordless
Compatible Battery Manufacturing Part Number
107683
Number of Motor Stages
2
Power
310 W
Battery Capacity
4 Ah
Power Source
Cordless
Bag/Cartridge Reusability
Reusable
Sound Level
63 dB
Weight
12.8 lb
Standards
CRI Seal of Approval, CSA, UL
Vacuum Collection Type
Bag
Battery Chemistry
Li-Ion
Battery Run Time
0.9 hr
HEPA Rated Machine
Not HEPA Rated
Includes
(2) Intercept Micro Filter Bags, 4Ah Lithium Ion Battery, Battery Charger, Carpet Floor Tool, Crevice Tool, Cuff Adapter, Dome Filter made from HEPA Media, Hose, Micro Cloth Filter, ProBlade Hard Surface, Dusting Brush, Straight Telescoping Wand, Upholstery Tool
Includes Charger
Yes
Battery Platform
GoFit Cordless 4Ah Lithium-Ion Battery
Bag/Cartridge Material
Paper
Features
Advanced Filtration, High/Low Power Switch, Lightweight

Description

Commercial Backpack Vacuum

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.