Shop PROTEAM

Backpack Vacuum, 16 3/8 in H, 15.7 lb

  • Mfr # 107778
  • Zoro # G211695221

product price: 
$
1,658.70
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V DC
For Use With
GoFit 3 Cordless
Battery Type
Tabbed
Housing Color
Gray
Width
11.94 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107778
Zoro #
G211695221
UPC #
693822077789
Country of Origin
Mexico
Voltage
120V DC
For Use With
GoFit 3 Cordless
Battery Type
Tabbed
Housing Color
Gray
Vacuum Capacity
3/4 gal
Material
Polypropylene
Tool Series
Multi-Surface
Vacuum Air Flow
65 cfm
Battery Capacity
8 Ah
Filter Included
HEPA
Battery Platform
GoFit Cordless 8Ah Lithium-Ion Battery
Vacuum Collection Type
Bag
Bag/Cartridge Reusability
Reusable
Includes Charger
Yes
Includes Battery
Yes
Power Source
Cordless
Plug Type
Cordless
Battery Run Time
1.7 hr
Includes
(2) Intercept Micro Filter Bags, 8Ah Lithium Ion Battery, Battery Charger, Crevice Tool, Dome Filter made from HEPA Media, Hose, Micro Cloth Filter, Dusting Brush, Telescoping Wand, Upholstery Tool, Xover Floor Tool
Item
Backpack Vacuum
Number of Motor Stages
2
Vacuum Pickup Type
Dry
No. Batteries Included
1
Standards
CRI Seal of Approval, CSA, UL
Power
310 W
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Compatible Brand
ProTeam
HEPA Rated Machine
Not HEPA Rated
Battery Chemistry
Li-Ion
Compatible Battery Manufacturing Part Number
107684
Series
GoFit 3 Cordless
Battery Charge Time
101 min
Static Pressure
55 in
Motor Efficiency Type
Brushless
Battery Series
GoFit Cordless Battery
Sound Level
63 dB
Weight
15.7 lb
Bag/Cartridge Material
Paper
Features
Advanced Filtration, High/Low Power Switch, Lightweight

Dimensions

Width
11.94 in
Height
16 1/4 in
Hose Length
4 ft
Fits Chest Size
Advanced Filtration, High/Low Power Switch, Lightweight

Description

Commercial Backpack Vacuum

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.