Backpack Vacuum, 18 3/8 in H, 12 lb

  • Mfr # 107696
  • Zoro # G204862647
product price: 
$
584.80
/ea
Free Shipping & Returns

Key Features

Bag/Cartridge Reusability
Reusable
Filter Included
HEPA
Cord Length
50 ft
Bag/Cartridge Material
Paper
Standards
CRI Seal of Approval, CSA Certified, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107696
Zoro #
G204862647
UPC #
693822076966
Country of Origin
Mexico
Bag/Cartridge Reusability
Reusable
Filter Included
HEPA
Bag/Cartridge Material
Paper
Standards
CRI Seal of Approval, CSA Certified, UL
Item
Backpack Vacuum
Filter Efficiency
99.82% at 0.3 microns
Tool Series
Multi-Surface
Includes Battery
No
Sound Level
68 dB
Compatible Brand
ProTeam
No. Batteries Included
0
Current
11.7 A
Voltage
120V AC
Power
1,330 W
Vacuum Air Flow
153 cfm
Vacuum Pickup Type
Dry
Static Pressure
91 in
Weight
12 lb
Includes Charger
No
Vacuum Collection Type
Bag
Frequency
60 Hz
HEPA Rated Machine
Not HEPA Rated
Includes
(2) Telescoping Wands, Crevice Tool, Dust Brush, Extension Cord, Upholstery Tool, Xover Multi-Surface Floor Tool
Power Source
Corded
Vacuum Capacity
1 1/2 gal
Series
GoFit 6 Corded

Dimensions

Cord Length
50 ft
Height
18 1/4 in
Hose Dia.
1 1/2 in
Hose Length
4 ft

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.82 Percent at 0.3 microns, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 12 lb, Height 18 1/4 in, Sound Level 68 dB, Power 1,330 W, Current 11.7 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series GoFit 6 Corded

Ratings & reviews