Shop PROTEAM

Backpack Vacuum, 19 3/4 in H, 16.4 lb

  • Mfr # 107788
  • Zoro # G414740278

product price: 
$
1,811.70
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V DC
Housing Color
Gray
Recovery Tank Capacity
6 qt
Features
Advanced Filtration, High/Low Power Switch, Lightweight
Weight
16.4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107788
Zoro #
G414740278
UPC #
693822077888
Country of Origin
Mexico
Voltage
120V DC
Housing Color
Gray
Recovery Tank Capacity
6 qt
Features
Advanced Filtration, High/Low Power Switch, Lightweight
Weight
16.4 lb
Battery Type
Tabbed
Tool Series
Carpet & Hard Floor
Vacuum Pickup Type
Dry
Battery Chemistry
Li-Ion
Vacuum Collection Type
Bag
Series
GoFit 6 Cordless
Standards
CRI Seal of Approval, CSA, UL
Filter Included
HEPA
Includes Charger
Yes
HEPA Rated Machine
Not HEPA Rated
Compatible Brand
ProTeam
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Compatible Battery Manufacturing Part Number
107684
Vacuum Capacity
1 1/2 gal
Includes
(2) Intercept Micro Filter Bags, 8Ah Lithium Ion Battery, Battery Charger, Carpet Floor Tool, Crevice Tool, Cuff Adapter, Dome Filter made from HEPA Media, Hose, Micro Cloth Filter, ProBlade Hard Surface, Dusting Brush, Straight Telescoping Wand, Upholstery Tool
Vacuum Air Flow
65 cfm
Bag/Cartridge Reusability
Reusable
Battery Capacity
8 Ah
Battery Series
GoFit Cordless Battery
Battery Charge Time
101 min
Power
310 W
Item
Backpack Vacuum
Static Pressure
55 in
Number of Motor Stages
2
Motor Efficiency Type
Brushless
Sound Level
63 dB
Plug Type
Cordless
No. Batteries Included
1
Battery Run Time
1.7 hr
Includes Battery
Yes
Bag/Cartridge Material
Paper
Battery Platform
GoFit Cordless 8Ah Lithium-Ion Battery
Power Source
Cordless

Dimensions

Hose Length
4 ft
Height
19 3/4 in
Fits Chest Size
Advanced Filtration, High/Low Power Switch, Lightweight

Description

Commercial Backpack Vacuum

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.