Backpack Vacuum, 23 in H, 12.9 lb

  • Mfr # 107691
  • Zoro # G804862641
product price: 
$
654.40
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
2 1/2 gal
Bag/Cartridge Material
Paper
Current
11.7 A
Filter Efficiency
99.86% at 0.3 microns
Bag/Cartridge Reusability
Reusable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107691
Zoro #
G804862641
UPC #
693822076911
Country of Origin
Mexico
Vacuum Capacity
2 1/2 gal
Bag/Cartridge Material
Paper
Current
11.7 A
Filter Efficiency
99.86% at 0.3 microns
Bag/Cartridge Reusability
Reusable
Sound Level
67 dB
Compatible Brand
ProTeam
Tool Series
Carpet & Hard Floor
Static Pressure
91 in
Includes
14 in Carpet Floor Tool, 14 in Hard Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 42 in to 57 in Telescoping Straight Wand, 5 in Upholstery Tool
No. Batteries Included
0
Weight
12.9 lb
Power Source
Corded
Item
Backpack Vacuum
Series
GoFit 10 Corded
Includes Battery
No
Vacuum Air Flow
153 cfm
Standards
CRI Seal of Approval, CSA Certified, UL
Vacuum Collection Type
Bag
HEPA Rated Machine
Not HEPA Rated
Frequency
60 Hz
Power
1,330 W
Filter Included
HEPA
Voltage
120V AC
Vacuum Pickup Type
Dry
Includes Charger
No

Dimensions

Hose Length
4 ft
Height
23 in
Hose Dia.
1 1/2 in
Cord Length
50 ft

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.86 Percent at 0.3 microns, Vacuum Collection Type Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 12.9 lb, Height 23 in, Sound Level 67 dB, Power 1,330 W, Current 11.7 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series GoFit 10 Corded

Ratings & reviews