Shop PROTEAM

Backpack Vacuum, 50 ft, 12 lb, 153 cfm

  • Mfr # 107697
  • Zoro # G004862663

product price: 
$
584.80
/ea
Free Shipping & Returns

Key Features

Includes Battery
No
Bag/Cartridge Material
Paper
Weight
12 lb
Vacuum Pickup Type
Dry
Vacuum Capacity
1 1/2 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107697
Zoro #
G004862663
UPC #
693822076973
Country of Origin
Mexico
Includes Battery
No
Bag/Cartridge Material
Paper
Weight
12 lb
Vacuum Pickup Type
Dry
Vacuum Capacity
1 1/2 gal
No. Batteries Included
0
HEPA Rated Machine
Not HEPA Rated
Frequency
60 Hz
Power Source
Corded
Tool Series
Multi-Surface
Vacuum Air Flow
153 cfm
Compatible Brand
ProTeam
Includes Charger
No
Current
10.8 A
Static Pressure
91 in
Filter Included
HEPA
Voltage
120V AC
Standards
CSA, UL
Series
GoFit 6 Corded
Bag/Cartridge Reusability
Reusable
Power
1,296 W
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Filter Efficiency
99.82% at 0.3 to 0.5 microns
Item
Backpack Vacuum
Sound Level
68 dB
Includes
(2) Intercept Micro Filter Bags, 50 ft Extension Cord, Crevice Tool, Dome Filter with Foam Media, Exhaust Filter made from HEPA Media, Hose, Micro Cloth Filter, Soft Dusting Brush, Two-Piece Wand, Upholstery Tool, Xover Floor Tool
Vacuum Collection Type
Bag
Features
Advanced Filtration, Reduced Profile

Dimensions

Cord Length
50 ft
Hose Length
4 ft
Height
18 1/4 in
Fits Chest Size
Advanced Filtration, Reduced Profile

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.82 Percent at 0.3 to 0.5 microns, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 12 lb, Height 18 1/4 in, Sound Level 68 dB, Power 1,296 W, Current 10.8 A, Frequency 60 Hz, Voltage 120V AC, Hose Length 4 ft, Power Cord Length 50 ft, Series GoFit 6 Corded, Features Advanced Filtration, Reduced Profile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.