Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proteam GoFree Flex Pro, 6 qt. Cordless Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit 107507

GoFree Flex Pro, 6 qt. Cordless Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (Discontinued)

  • Mfr # 107507
  • Zoro # G7771447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107507
Zoro #
G7771447
UPC #
693822075396
Country of Origin
Mexico

Dimensions

Height
24 in
Hose Dia.
1 1/2 in
Hose Length
4 ft
Cord Length
Cordless

Details

Item
Cordless Backpack Vacuum
Air Flow
78 cfm
Vacuum Product Grouping
Backpack Vacuum Cleaners
Sound Level dBA
63 dBA
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Static Pressure
54 in
Vacuum Filter
Bag
Series
GoFree Flex Pro
Standards
CSA C22.2 No. 243, UL 1017
Net Weight
24 lb.
Filter Type
HEPA
Includes
(2) Filter Bags, 14 in Multi-Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 4 ft Static-Dissipating 1.5 in Hose, 42 in to 59 in Telescoping 1.5 in Wand, 5 in Upholstery Tool
Watts
360
Voltage
36 V
Vacuum Capacity
1 1/2 gal
Number of Motor Stages
1
Warranty
3 yr. Parts and Labor, 2 yr. Motor/Battery and Charger, Lifetime On Molded Body Parts
Amps
10
Sound Level
64 dB
Weight
18 lb
Cordless Tool Battery Type
Li-Ion
Vacuum Pickup Type
Dry
Vacuum Air Flow
78 cfm
Power
360 W
No. Batteries Included
1
Vacuum Filtration Type
Standard
Vacuum Collection Type
Reusable Bag
Current
10 A
Vacuum Power Source
Cordless
Includes Battery
Yes
Includes Charger
Yes

Description

Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 78 cfm, Static Pressure 54 in, Weight 18 lb, Height 24 in, Sound Level 64 dB, Number of Motor Stages 1, Power 360 W, Current 10 A, Hose Dia. 1 1/2 in, Hose Length 4 ft, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Includes Charger Yes, Series GoFree Flex Pro

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.