Zoro Homepage

Backpack Vacuum Harness, 15 in. dia.

  • Mfr # 840011

  • Zoro # G5080671


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
15"
Material
Nylon
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum
For Use With
Mfr. No. 107303, 107304, 107308, 107310, 107401, 107399, 107402, 107401, 107363, 107306, 107307, 107404, 107408, 107398, 107397, 107395, 107394, 107392, 107391, 107371
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840011
Zoro #
G5080671
UPC #
693822400112
Country of Origin
China

Dimensions

Attachment Dia.
15"

Details

Material
Nylon
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum
Item
Backpack Vacuum Harness
For Use With
Mfr. No. 107303, 107304, 107308, 107310, 107401, 107399, 107402, 107401, 107363, 107306, 107307, 107404, 107408, 107398, 107397, 107395, 107394, 107392, 107391, 107371
Fits Vacuum Models
107533, 107534, 107535, 107536, 107537, 107538, 107305, 107306, 107307, 107308, 107309, 107338, 107339, 107340, 107341, 107342, 107343, 107344, 107371, 107464, 107465, 107467, 107468, 107645, 107613

Description

Backpack Vacuum Harness, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models GoFreeFlex Pro II backpack vacuums, Super Coach Pro 10, Super Coach Pro 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.