
Commercial Power Nozzle Tool Kit
Mfr # 103224
Zoro # G314740286
product price: $897.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Power Nozzle - Offers a 12qt cleaning path, perfect for various carpet heights.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103224
Zoro #
G314740286
UPC #
693822032245
Country of Origin
China
Details
Color
Black
Features
Power Nozzle - Offers a 12qt cleaning path, perfect for various carpet heights.
Description
The Commercial Power Nozzle Tool Kit is a favorite among residential cleaners. This kit comes complete with 12in power nozzle, two-piece wand with cord holder, electrified hose with elbow cuff and gas pump handle, 2.5in swivel dust brush, 5.5in upholstery tool with removable brush, and a 13in crevice tool. This Commercial Power Nozzle Kit comes with all the essential tools to make residential cleaning a simple task.
- •Power Nozzle - Offers a 12" cleaning path, perfect for various carpet heights.
- •Power Nozzle - Offers a 12" cleaning path, perfect for various carpet heights.
- •Two-Piece Wand - Two-piece lightweight wand with cord holder for extended reach.
- •Two-Piece Wand - Two-piece lightweight wand with cord holder for extended reach.
- •Gas Pump Handle - Easily turn on/off the power nozzle for efficient cleaning.
- •Gas Pump Handle - Easily turn on/off the power nozzle for efficient cleaning.
- •
- •2.5" Dusting Brush w/ Rectangular 90/180 Degree Swivel - Gently removes dust and allergens from blinds, lampshades and other delicate surfaces.
- •2.5" Dusting Brush w/ Rectangular 90/180 Degree Swivel - Gently removes dust and allergens from blinds, lampshades and other delicate surfaces.
- •
- •
- •
- •Coupling Style - 1.25" Friction Fit
- •Coupling Style - 1.25" Friction Fit
- •
- •
- •
- •Compatible for vacuums with an electrified power nozzle receptacle. Does not work with Super Coach Pro products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.