Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proteam Cordless/Corded Upright Vacuum, 53 cfm 107499

Cordless/Corded Upright Vacuum, 53 cfm (Discontinued)

  • Mfr # 107499
  • Zoro # G9075094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107499
Zoro #
G9075094
UPC #
693822074993
Country of Origin
Mexico

Dimensions

Power Cord Length
40 ft
Width
14 1/2 in
Length
48 in
Head Height Adjustment
2-Position
Cleaning Path Width
14 in
Height
12 1/2 in

Details

Vacuum Capacity
1 gal
Item
Cordless Upright Vacuum
Voltage
92 V
Motor Efficiency Type
Brushed
Standards
UL Listed
Includes Charger
Yes
Static Pressure
14 in
Sound Level
75 dB
Current
2.4 A
No. Batteries Included
1
Includes
(2) Filters
Weight
17.6 lb
Features
Cordless Productivity, Lightweight Easy to Use, Longer Runtime, Low Profile, Safety First Design
Vacuum Power Source
Cordless
Battery Capacity
3 Ah
Battery Charge Time
93 min
Cordless Tool Battery Type
Li-Ion
Plug Type
Three Prong
Vacuum Pickup Type
Dry
Vacuum Filtration Type
Standard
Number of Motor Stages
1
Battery Run Time
72 min
Power
220 W
Frequency
60 Hz
Series
FreeFlex
Includes Battery
Yes
Vacuum Collection Type
Disposable Bag
Vacuum Air Flow
53 cfm

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 14 in, Vacuum Air Flow 53 cfm, Static Pressure 14 in, Sound Level 75 dB, Weight 17.6 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Power 220 W, Current 2.4 A, Frequency 60 Hz, Voltage 92 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Battery Capacity 3 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.