Exhaust Filter Cover
Mfr # 834717
Zoro # G9750964
product price: $8.69
/eaKey Features
Length
4"
Height
6"
Efficiency
High Efficiency
Filter Type
HEPA
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
834717
Zoro #
G9750964
UPC #
693822074559
Country of Origin
China
Dimensions
Length
4"
Height
6"
Width
1"
Details
Efficiency
High Efficiency
Filter Type
HEPA
Material
Plastic
For Use With
ProGen
Item
Filter Cover
Reusable
Reusable
Description
Filter Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.