Zoro Homepage

Extension Wand, 10 in L, Aluminum

  • Mfr # 107628

  • Zoro # G9071235


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
34 in
Width
10 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
ProTeam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107628
Zoro #
G9071235
UPC #
693822076287
Country of Origin
China

Dimensions

Length
34 in
Width
10 in
For Hose Diameter
1 1/2 in
Depth
6 in
Diameter
1 1/2 in

Details

Material
Aluminum
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum, Canister Vacuum
Attachment Product Grouping
Extension Wands
Includes
Flip Lock
For Use With
33KE27
Item
Extension Wand
Fits Vacuum Models
33KE27
For Use With Mfr. Model Number
33KE27

Description

Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 34 in, Width 10 in, Depth 6 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107304, 107310, 107342, 107363, 107497, 107688, 107689, 107696, 107697, 107713, 107714, 107726, 107778, 107786, 107787, 107303, Includes Flip Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.