Floor Tool and Nozzle, 8 1/4 in L, Plastic
Mfr # 836357
Zoro # G7736119
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
12 in
Width
8 1/4 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
ProTeam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
836357
Zoro #
G7736119
UPC #
693822363578
Country of Origin
China
Dimensions
Length
12 in
Width
8 1/4 in
For Hose Diameter
1 1/2 in
Depth
11 in
Diameter
1 1/2 in
Details
Material
Plastic
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum, Canister Vacuum
Attachment Product Grouping
Floor Tools and Nozzles
Item
Floor Tools and Nozzles
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 12 in, Width 8 1/4 in, Depth 11 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100102, 100104, 100167, 101338, 106293, 107304, 107310, 107342, 107363, 107497, 107628, 107688, 107689, 107696, 107697, 107713, 107714, 107726, 107778, 107786, 107787, 107303
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.