
GoFit 10, 10 qt. Backpack Vacuum w/Telescoping Wand and Xover Tool
Mfr # 107752
Zoro # G314740279
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Features
New Levels of Comfort — Experience the reimagined 4-step FlexFit quick-adjust and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.
Recovery Tank Capacity
10 qt
Housing Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107752
Zoro #
G314740279
UPC #
693822077529
Country of Origin
Mexico
Details
Voltage
120V
Features
New Levels of Comfort — Experience the reimagined 4-step FlexFit quick-adjust and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.
Recovery Tank Capacity
10 qt
Housing Color
Gray
Description
ProTeam's largest version, which can contain sizeable debris while delivering supreme balance and ease of use. The FlexFit harness's purple numbered touchpoints provide a customized, quick-adjust fit that doesn't require tools. Includes 14in Xover multi-surface floor tool 107016 and 42in to 57in Two-Piece, Two-Bend Telescoping Wand with Flip-lock 107628.. Unsurpassed 3 year warranty. Use filter bags open collar #107313 or closed collar #107680.
- •New Levels of Comfort Experience the reimagined 4-step FlexFit quick-adjust and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.
- •Customized Fit Execute your perfect fit with the vacuum cleaner's quick-adjust harness that doesn't require tools and is designed to work with a wide range of users.
- •Advanced Filtration Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment.
- •Productivity Cleans carpets and hard surfaces without stirring up dust, plus backpack vacuums are proven to clean more in less time and with less operator fatigue.
- •Reduced Profile Maximize your comfort and productivity with the backpack vacuum cleaner's new, lower triangular shape that responds effortlessly to the user's motion.
- •Cleaning Made Easy Take the headache out of backpack vacuum fleet management as the filters are interchangeable with Super Coach Pro units.
- •Improved Cord Management Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain.
- •Large Capacity Capture sizeable debris for those particularly challenging cleaning situations without stirring up dust while still conforming to the back for a close fit.
- •Xover Multi-Surface Floor Tool - 14" All-in-one tool for low-pile carpets and hard surfaces.
- •14" Xover multi-surface floor tool (107016) and 42" to 57" Two-Piece, Two-Bend Telescoping Wand with Flip-lock (107628)
- •ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns. The American Lung Association does not endorse product, device or service.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.