Zoro Homepage

GoFit 10, 10 qt. Backpack Vacuum w/Two Piece Wand and Xover Tool

  • Mfr # 107751

  • Zoro # G514740284


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Recovery Tank Capacity
10 qt
Housing Color
Gray
Features
New Levels of Comfort — Experience the reimagined 4-step FlexFit quick-adjust and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107751
Zoro #
G514740284
UPC #
693822077512
Country of Origin
Mexico

Details

Voltage
120V
Recovery Tank Capacity
10 qt
Housing Color
Gray
Features
New Levels of Comfort — Experience the reimagined 4-step FlexFit quick-adjust and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.

Description

ProTeam's largest version, which can contain sizeable debris while delivering supreme balance and ease of use. The FlexFit harness's purple numbered touchpoints provide a customized, quick-adjust fit that doesn't require tools. Includes 14in Xover multi-surface floor tool 107016 and 56in Two-Piece, Two-Bend Aluminum Wand w/Button Lock 101338. Unsurpassed 3 year warranty. Use filter bags open collar #107313 or closed collar #107680.
  • •New Levels of Comfort Experience the reimagined 4-step FlexFit quick-adjust and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.
  • •Customized Fit Execute your perfect fit with the vacuum cleaner's quick-adjust harness that doesn't require tools and is designed to work with a wide range of users.
  • •Advanced Filtration Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment.
  • •Productivity Cleans carpets and hard surfaces without stirring up dust, plus backpack vacuums are proven to clean more in less time and with less operator fatigue.
  • •Reduced Profile Maximize your comfort and productivity with the backpack vacuum cleaner's new, lower triangular shape that responds effortlessly to the user's motion.
  • •Cleaning Made Easy Take the headache out of backpack vacuum fleet management as the filters are interchangeable with Super Coach Pro units.
  • •Improved Cord Management Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain.
  • •Large Capacity Capture sizeable debris for those particularly challenging cleaning situations without stirring up dust while still conforming to the back for a close fit.
  • •Xover Multi-Surface Floor Tool - 14" All-in-one tool for low-pile carpets and hard surfaces.
  • •14" Xover multi-surface floor tool (107016) and 56" Two-Piece, Two-Bend Aluminum Wand w/Button Lock (101338)
  • •ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns. The American Lung Association does not endorse product, device or service.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.