Zoro Homepage

GoFit 3, 3 qt. Backpack Vacuum w/Two Piece Wand and Xover Tool

  • Mfr # 107747

  • Zoro # G714740282


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Housing Color
Gray
Recovery Tank Capacity
3 qt
Features
Entry Unit — Meet our smallest cleaning solution that's perfect for those users new to wearing backpack vacuums. It's also ideal for those with smaller frames and tight spaces.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107747
Zoro #
G714740282
UPC #
693822077475
Country of Origin
Mexico

Details

Voltage
120V
Housing Color
Gray
Recovery Tank Capacity
3 qt
Features
Entry Unit — Meet our smallest cleaning solution that's perfect for those users new to wearing backpack vacuums. It's also ideal for those with smaller frames and tight spaces.

Description

Engineered to produce the same power/efficiency as larger versions, this 3 qt. is perfect for those with smaller frames and ideal for individuals new to wearing a backpack vacuum or maneuvering tight spaces. The FlexFit harness's purple numbered touchpoints provide a customized, quick-adjust fit, no tools required. Includes 14in Xover multi-surface floor tool and 56in 2-pc-2-bend button lock wand. Unsurpassed 3 year warranty. Use filter bags open collar #107666 or closed collar #107667.
  • •Entry Unit Meet our smallest cleaning solution that's perfect for those users new to wearing backpack vacuums. It's also ideal for those with smaller frames and tight spaces.
  • •New Levels of Comfort Experience the reimagined 4-step FlexFit quick-adjust and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.
  • •Customized Fit Execute your perfect fit with the vacuum cleaner's quick-adjust harness that doesn't require tools and is designed to work with a wide range of users.
  • •Advanced Filtration Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment.
  • •Productivity Cleans carpets and hard surfaces without stirring up dust, plus backpack vacuums are proven to clean more in less time and with less operator fatigue.
  • •Reduced Profile Maximize your comfort and productivity with the backpack vacuum cleaner's new, lower triangular shape that responds effortlessly to the user's motion.
  • •Cleaning Made Easy Take the headache out of backpack vacuum fleet management as the filters are interchangeable with Super Coach Pro units.
  • •Improved Cord Management Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain.
  • •Xover Multi-Surface Floor Tool - 14" All-in-one tool for low-pile carpets and hard surfaces.
  • •14" Xover multi-surface floor tool (107016) and 56" Two-Piece, Two-Bend Aluminum Wand w/Button Lock (101338)
  • •ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns. The American Lung Association does not endorse product, device or service.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.