Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoFit 3 Cordless 4Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit

  • Mfr # 107774

  • Zoro # G411695236


product price: $1,394.99
/ea
Free Shipping & Returns

Key Features

Voltage
240 (low) | 310 (high
For Use With
GoFit 3 Cordless
Housing Color
Gray
Width
11.94 in
Height
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107774
Zoro #
G411695236
UPC #
693822077741
Country of Origin
Mexico

Dimensions

Width
11.94 in
Height
8.13 in

Details

Voltage
240 (low) | 310 (high
For Use With
GoFit 3 Cordless
Housing Color
Gray
Material
Polypropylene
Battery Type
Lithium Ion
Vacuum Capacity
3 qt.

Description

Experience cordless efficiency, long runtimes and customized cleaning with ProTeams GoFit 3 Cordless backpack vacuum. Cordless vacuuming allows you to safely go wherever you need to go to get the job done and increase your productivity by 30% compared to corded backpack vacuums. The smallest addition to ProTeams newly launched GoFit Cordless series, the 3 qt. weighs a total of 12.8 lbs. with the 4Ah battery installed, so its a great option for those with smaller frames or new to backpack vacuums. Use the high/low power switch to control the power setting and enjoy an extended runtime of approximately 51 minutes on low setting and approximately 39 minutes on high. Feel customized comfort with the 4-step quick-adjust FlexFit harness designed to be easily adjusted with no tools required. This cordless backpack vacuum cleaner has advanced multi-layered ProLevel Filtration with HEPA Media that reduces allergens in the air while a brushless motor prevents carbon dust. Clean hard-to-reach areas and maneuver quietly around obstacles with the 3 qt. that includes top-quality ProTeam accessories the Xover Multi-Surface Telescoping Wand Tool Kit 107100: 42- 57 two-piece two-bend telescoping wand 107628, 14 Xover floor tool 107016, 17 crevice tool 100108, 3 dust brush 100110, 5 upholstery tool 100115 plus 2 filter bags 107314, 4Ah battery 107683 and charger 107685. Use filter bags open collar 107666 or closed collar 107667.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.