Zoro Homepage

GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ AviationVac 1.5 Tool Kit

  • Mfr # 107777

  • Zoro # G011695230


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Voltage
240 (low) | 310 (high
For Use With
GoFit 3 Cordless
Housing Color
Gray
Battery Type
Lithium Ion
Height
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107777
Zoro #
G011695230
UPC #
693822077772
Country of Origin
Mexico

Dimensions

Height
8.13 in
Width
11.94 in

Details

Voltage
240 (low) | 310 (high
For Use With
GoFit 3 Cordless
Housing Color
Gray
Battery Type
Lithium Ion
Material
Polypropylene
Vacuum Capacity
3 qt.

Description

Clean with freedom using ProTeams GoFit 3 Cordless backpack vacuum which offers cordless efficiency for a seamless cleaning experience. Cordless vacuuming allows you to safely go wherever you need to go without the constraints of a cord, increasing your productivity by 30% compared to corded backpack vacuums. Weighing in at 15.7 lbs. with the 8Ah battery installed, the 3 qt. is the smallest addition to ProTeams GoFit Cordless Series, making it an ideal tool for those with smaller frames or new to backpack vacuums. Control the power setting with the high/low power switch and enjoy an extended runtime of approximately 106 minutes on low for daily cleaning and approximately 83 minutes on high for a deeper clean. Feel customized comfort with the 4-step quick-adjust FlexFit harness designed to be easily adjusted with no tools required. This cordless backpack vacuum cleaner has advanced multi-layered ProLevel Filtration with HEPA Media that reduces allergens in the air while a brushless motor prevents carbon dust. Clean hard-to-reach areas with the 3 qt. combined with top-quality ProTeam accessories the AviationVac 1.5 Tool Kit 106502: 49 aluminum one-piece, two-bend wand 106293, 3 dust brush 100110, 17 crevice tool 100108,5 upholstery tool 100115, 12 aluminum gulper floor tool 100155, plus 2 filter bags 107666, 8Ah battery 107684 and charger 107685. Use filter bags open collar 107666 or closed collar 107667.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.