
GoFit 6 Cordless 4Ah, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit
Mfr # 107782
Zoro # G611695227
product price: $1,519.99
/ea
Free Shipping & Returns
Key Features
Voltage
240 (low) | 310 (high
For Use With
GoFit 6 Cordless
Height
8.13 in
Vacuum Capacity
6 qt.
Battery Type
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107782
Zoro #
G611695227
UPC #
693822077826
Country of Origin
Mexico
Dimensions
Height
8.13 in
Width
11.94 in
Details
Voltage
240 (low) | 310 (high
For Use With
GoFit 6 Cordless
Vacuum Capacity
6 qt.
Battery Type
Lithium Ion
Material
Polypropylene
Housing Color
Gray
Description
Go wherever your tasks take you with ProTeams newest line of cordless commercial backpack vacuums, the GoFit Cordless Series, which includes a this 6 qt. version. Cordless vacuuming with the 6 qt. allows you to maneuver around obstacles safely and quietly without the restrictions of a cord, increasing your productivity by 30% compared to corded backpack vacuums. The GoFit 6 Cordless has a larger capacity than its smaller counterpart for those needing to tackle longer cleaning jobs. This backpack vacuum weighs only 13.5 lbs. even with the 4Ah battery installed, so its comfortable to wear for long periods of time. Use the high/low power switch to control the power setting and spend more time cleaning with an extended runtime of approximately 51 minutes on low and approximately 39 minutes on high. Since personalized comfort is crucial especially for longer cleaning jobs, the 6 qt. features a 4-step quick-adjust FlexFit harness designed to be easily adjusted with no tools required. It also has advanced multi-layered ProLevel Filtration with HEPA Media that reduces allergens in the air and a brushless motor that prevents carbon dust. Clean hard-to-reach areas with this cordless vacuum that includes the Xover Multi-Surface Telescoping Wand Tool Kit 107100: 42- 57 two-piece two-bend telescoping wand 107628, 14 Xover floor tool 107016, 17 crevice tool 100108, 3 dust brush 100110, 5 upholstery tool 100115 plus 2 filter bags 107314, 4Ah battery 107683 and charger 107685. Use filter bags open collar 107314 or closed collar 107374.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.