
GoFit 6 Cordless 8Ah, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit
Mfr # 107795
Zoro # G311695220
product price: $1,789.99
/ea
Free Shipping & Returns
Key Features
Voltage
240 (low) | 310 (high
For Use With
GoFit 6 Cordless
Battery Type
Lithium Ion
Material
Polypropylene
Housing Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107795
Zoro #
G311695220
UPC #
693822077956
Country of Origin
Mexico
Dimensions
Width
11.94 in
Height
8.13 in
Details
Voltage
240 (low) | 310 (high
For Use With
GoFit 6 Cordless
Battery Type
Lithium Ion
Material
Polypropylene
Housing Color
Gray
Vacuum Capacity
6 qt.
Description
Discover the freedom of cordless vacuuming with ProTeams GoFit 6 Cordless backpack vacuum that offers cordless efficiency, long runtimes and customized cleaning. Using the 6 qt. will increase your productivity by 30% compared to corded backpack vacuums, allowing you to maneuver around obstacles safely and quietly without the restrictions of a cord. With a larger capacity than its smaller counterpart, the GoFit 6 Cordless is ideal for those needing to tackle longer cleaning jobs. It weighs only 16.4 lbs. with the 8Ah battery installed, so its comfortable to wear for long periods of time. This backpack vacuum includes a high/low power switch for controlling the power setting, giving you an extended runtime of approximately 106 minutes on low and approximately 83 minutes on high. Since personalized comfort is crucial especially for longer cleaning jobs, the 6 qt. features a 4-step quick-adjust FlexFit harness designed to be easily adjusted with no tools required. It also has advanced multi-layered ProLevel Filtration with HEPA Media that reduces allergens in the air and a brushless motor that prevents carbon dust. Clean hard-to-reach areas with this cordless vacuum that includes the Xover Performance Telescoping Wand Tool Kit 107099: 14 Xover Performance floor tool 107015, telescoping wand kit 107628, 17 crevice tool 100108, 3 dust brush 100110, 5 upholstery tool 100115 plus 2 filter bags 107314, 8Ah battery 107684 and charger 107685. Use filter bags open collar 107314 or closed collar 107374.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.