Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoFit 6 PH, 6 qt. Backpack Vacuum w/ Commercial Power Nozzle Kit

  • Mfr # 107769

  • Zoro # G214740263


product price: $972.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Housing Color
Gray
Features
New Level of Clean — features a power nozzle hook-up on the switchbox for a fast, efficient and healthy way to clean.
Recovery Tank Capacity
6 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107769
Zoro #
G214740263
UPC #
693822077697
Country of Origin
Mexico

Details

Voltage
120V
Housing Color
Gray
Features
New Level of Clean — features a power nozzle hook-up on the switchbox for a fast, efficient and healthy way to clean.
Recovery Tank Capacity
6 qt

Description

Triumph over the demands of residential cleaning challenges using ProTeam's GoFit 6 PH that comes equipped with the Commerical Power Nozzle Tool Kit. Outfitted with a wand, an electrified hose and several floor tools engineered for detail cleaning, residential cleaners will experience increased maneuverability, versatility and efficiency.
  • •New Level of Clean features a power nozzle hook-up on the switchbox for a fast, efficient and healthy way to clean.
  • •Productivity Save 10 to 15 minutes per residential cleaning with our single-vacuum system that includes tools for upholstery, high-pile carpets, hard surfaces, ceiling fans and baseboards.
  • •Maneuverability Quickly capture dirt and debris located high, low, or somewhere in between while moving around furniture with this lightweight backpack vacuum option.
  • •Comfort + Ergonomics Customize your perfect fit with the GoFit Series quick-adjust FlexFit harness system. Featuring purple numbered touchpoints on the harness straps, it's never been easier to achieve comfortable short or longterm wear.
  • •Cord Management includes an improved switchbox which offers an integrated cord wrap design for the unit's 50' power cord.
  • •Advanced Filtration Discover Improved Air Quality (IAQ) with our multi-layer ProLevel Filtration system engineered to remove and prevent harmful particles from being reintroduced into the indoor environment.
  • •On/off Switch for cleaning versatility including on med/high pile carpet and then off for hard surfaces.
  • •Low Profile for vacuuming under and around couches, beds and chairs.
  • •Detail Cleaning use the dust brush, upholstery and crevice tool for easily cleaning baseboards, furniture, window seals, ceiling fans and blinds in homes or offices.
  • •Power Nozzle Tool Kit 103224 12" power nozzle, two-piece wand, electrified hose with elbow cuff and gas pump handle, 2.5" swivel dust brush, 5.5" upholstery tool, and 13" crevice tool.
  • •ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns. The American Lung Association does not endorse product, device or service.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.