Zoro Homepage

GoFit Cordless Charger

  • Mfr # 107685

  • Zoro # G111695222


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
6.84 in
For Use With
GoFit 3 Cordless
Depth
9.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107685
Zoro #
G111695222
UPC #
693822076850
Country of Origin
China

Dimensions

Width
6.84 in
Depth
9.47 in

Details

Color
Gray
For Use With
GoFit 3 Cordless

Description

GoFit Cordless batteries reach full charge in approximately 61 101 minutes depending on the size of your battery, so you can swiftly return to your cleaning tasks. Monitor your batterys charge level using the charge status indicator with intuitive lights. Charger indicator light will turn on solid red standby after inserting the battery. When charge cycle begins, the indicator will change from solid red to flashing green. When charger indicator light changes from flashing green to solid green, battery is 100% charged. To be used with ProTeams GoFit Cordless 4Ah and 8Ah batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.