Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proteam GoFree Flex Pro, 6 qt. Cordless Vacuum w/ Xover Multi-Surface Two-Piece Wand Tool Kit 107509

GoFree Flex Pro, 6 qt. Cordless Vacuum w/ Xover Multi-Surface Two-Piece Wand Tool Kit (Discontinued)

  • Mfr # 107509
  • Zoro # G7771410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107509
Zoro #
G7771410
UPC #
693822075402
Country of Origin
Mexico

Dimensions

Hose Dia.
1 1/2 in
Hose Length
4 ft
Cord Length
Cordless
Height
24 in

Details

Item
Cordless Backpack Vacuum
Filter Type
HEPA
Voltage
36 V
Watts
360
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Amps
10
Net Weight
24 lb.
Series
GoFree Flex Pro
Static Pressure
54 in
Includes
(2) Filter Bags, 14 in Xover Multi-Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 56 in Two-Piece Button Lock 1.5 in Wand
Air Flow
78 cfm
Vacuum Capacity
1 1/2 gal
Vacuum Product Grouping
Backpack Vacuum Cleaners
Sound Level dBA
63 dBA
Standards
CSA C22.2 No. 243, UL 1017
Warranty
3 yr. Parts and Labor, 2 yr. Motor/Battery and Charger, Lifetime On Molded Body Parts
Number of Motor Stages
1
Vacuum Filter
Bag
Vacuum Collection Type
Reusable Bag
Vacuum Power Source
Cordless
Cordless Tool Battery Type
Li-Ion
Includes Battery
Yes
Vacuum Air Flow
79 cfm
Vacuum Filtration Type
Standard
Includes Charger
Yes
Weight
18 lb
No. Batteries Included
1
Vacuum Pickup Type
Dry
Sound Level
64 dB
Power
360 W
Current
10 A

Description

Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 79 cfm, Static Pressure 54 in, Weight 18 lb, Height 24 in, Sound Level 64 dB, Number of Motor Stages 1, Power 360 W, Current 10 A, Hose Dia. 1 1/2 in, Hose Length 4 ft, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Includes Charger Yes, Series GoFree Flex Pro

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.