Zoro Homepage

GoFree Flex Pro & GoFree Flex Pro II 12 Ah Replacement Battery

  • Mfr # 107724

  • Zoro # G106602716


product price: $1,201.22
/ea
Free Shipping & Returns

Key Features

Material
Lithium ion
Height
11.25
Net Weight
7.02
Voltage
36
Width
8.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107724
Zoro #
G106602716
UPC #
693822077246
Country of Origin
China

Dimensions

Height
11.25
Width
8.875
Length
6.875

Details

Material
Lithium ion
Net Weight
7.02
Voltage
36
Amps
12 Ah

Description

The GoFree Flex Pro II 12 Ah replacement battery offers high performance cleaning with approx. 75 mins. of runtime. When used with the new GoFree Flex Pro II a high/low power switch enables the user to vacuum approximately 106 minutes on low for routine cleaning and 75 minutes on high for deep cleaning. This lithium ion battery fully charges in 2.5 to 3 hours. Only charge with 107516 charger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.