Zoro Homepage

GoFree Flex Pro II, 12Ah, 6 qt. Cordless Backpack Vacuum w/107098 Kit

  • Mfr # 107650

  • Zoro # G214740270


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Voltage
36V
Housing Color
Gray
Recovery Tank Capacity
6 qt
Features
Go Anywhere - A cordless backpack vacuum cleans 30% faster than a standard backpack and 5 times faster than an upright.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107650
Zoro #
G214740270
UPC #
693822076508
Country of Origin
Mexico

Details

Voltage
36V
Housing Color
Gray
Recovery Tank Capacity
6 qt
Features
Go Anywhere - A cordless backpack vacuum cleans 30% faster than a standard backpack and 5 times faster than an upright.

Description

High/low power switch enables user to conserve battery by tackling routine cleaning on low, then switch to high for deep cleaning. Approximately 106 min. on low and approximately 75 min. on high. Includes Xover Multi-Surface 2 pc-Button Lock Wand Kit 107098: 14in Xover multi-surface floor tool, 17in crevice tool, 3in dust brush, 5in upholstery tool, 56in 2-piece button lock wand, plus 2 filter bags 107314, battery 107724 and charger. Filters open collar 107314 or closed collar 107374.


  • •Go Anywhere - A cordless backpack vacuum cleans 30% faster than a standard backpack and 5 times faster than an upright.
  • •Go Anywhere - A cordless backpack vacuum cleans 30% faster than a standard backpack and 5 times faster than an upright.
  • •Cordless Convenience - Set yourself free from the restriction of a cord and eliminate cord management tasks.
  • •Cordless Convenience - Set yourself free from the restriction of a cord and eliminate cord management tasks.
  • •12Ah Lithium Ion Battery - Offers approximately 106 minutes of runtime on low, ideal for routine cleaning, and approximately 75 minutes on high for deep cleaning.
  • •12Ah Lithium Ion Battery - Offers approximately 106 minutes of runtime on low, ideal for routine cleaning, and approximately 75 minutes on high for deep cleaning.
  • •High/Low Power Switch - Conserve runtime by tackling routine cleaning on low, then switch to high for deep cleaning.
  • •High/Low Power Switch - Conserve runtime by tackling routine cleaning on low, then switch to high for deep cleaning.
  • •Lightweight & Easy to Use - Weighs only 17.5 pounds (12Ah) which means it's comfortable and easy to maneuver.
  • •Lightweight Easy to Use - Weighs only 17.5 pounds (12Ah) which means it's comfortable and easy to maneuver.
  • •Reduce Tripping Hazards - Remove the potential tripping hazard of a cord for safer vacuuming.
  • •Reduce Tripping Hazards - Remove the potential tripping hazard of a cord for safer vacuuming.
  • •Fast Charge - Battery reaches full charge in approximately 3 hours so you can get up and GoFree.
  • •Fast Charge - Battery reaches full charge in approximately 3 hours so you can get up and GoFree.
  • •Brushless Motor - With no carbon brushes to change, the motor has a longer life and emits no carbon dust.
  • •Brushless Motor - With no carbon brushes to change, the motor has a longer life and emits no carbon dust.
  • •Clean Air Backpack - ProLevel Filtration system, featuring multiple levels of filters, helps reduce allergens and asthma triggers in the indoor environment.
  • •Clean Air Backpack - ProLevel Filtration system, featuring multiple levels of filters, helps reduce allergens and asthma triggers in the indoor environment.
  • •Xover Multi-Surface Two-Piece Wand Tool Kit - 14" Xover multi-surface floor tool, two-piece wand, 5" upholstery tool, 3" dust brush and 17" crevice tool.
  • •Xover Multi-Surface Two-Piece Wand Tool Kit - 14" Xover multi-surface floor tool, two-piece wand, 5" upholstery tool, 3" dust brush and 17" crevice tool.
  • •ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns. The American Lung Association does not endorse product, device or service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.