
HEPA Filter, Fits GoFit 6 HEPA
Mfr # 847761
Zoro # G616146700
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Filter Efficiency - Air Filters
0.9997
Removes Particles Down To
0.3 microns
Frame or Header Material
Polypropylene
Actual Width
4.59 in
Filter Type
HEPA Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847761
Zoro #
G616146700
UPC #
693822477610
Country of Origin
China
Dimensions
Actual Width
4.59 in
Actual Depth
4.59 in
Actual Height
6.388 in
Details
Filter Efficiency - Air Filters
0.9997
Removes Particles Down To
0.3 microns
Frame or Header Material
Polypropylene
Filter Type
HEPA Filter
Item
HEPA Filter
Media Color
Black
Description
This HEPA Filter is 99.97% efficient at capturing airborne particulates as small as 0.3 microns or larger and is ProTeam's most advanced filtration system. To safeguard the Indoor Air Quality of your facilities and to optimize the performance of your vacuum cleaner, only use genuine ProTeam filters. For use with the GoFit 6 HEPA backpack vacuum.
- HEPA Filtration Efficient at capturing 99.97% of airborne particulates as small as 0.3 microns in size.
- The ProTeam GoFit 6 HEPA and HEPA filter configuration may be used to remove certain hazardous materials, such as mold and lead. When using the GoFit 6 HEPA vacuum cleaner to remove hazardous materials, consult your applicable regulatory agencies for additional requirements.
- HEPA Filter lifts easily out of the vacuum after twisting to remove the filter knob.
- Fits: GoFit 6 HEPA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.