High Dusting Kit
Mfr # 107599
Zoro # G8707235
product price: $237.99
/ea
Free Shipping & Returns
Key Features
For Hose Diameter
1 1/2 in
Includes
14 in Pro Blade Hard Floor Tool, 3-Parts Straight Friction Fit Wands, Mesh Bag, Straight Friction Fit Wand with Hose Connection Ridge
For Vacuum Type
Backpack Vacuum
Fits Vacuum Models
107118, 107119, 107146, 107152, 107303, 107310, 107497, 107504
Fits Vacuum Brand
ProTeam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107599
Zoro #
G8707235
UPC #
693822075990
Country of Origin
United States
Dimensions
For Hose Diameter
1 1/2 in
Details
Item
High Dusting Kit
Includes
14 in Pro Blade Hard Floor Tool, 3-Parts Straight Friction Fit Wands, Mesh Bag, Straight Friction Fit Wand with Hose Connection Ridge
For Vacuum Type
Backpack Vacuum
Fits Vacuum Models
107118, 107119, 107146, 107152, 107303, 107310, 107497, 107504
Fits Vacuum Brand
ProTeam
Description
High Dusting Kit, For Hose Diameter 1 1/2 in, Includes 14 in Pro Blade Hard Floor Tool, (3) Part Straight Friction Fit Wands, Mesh Bag, Straight Friction Fit Wand with Hose Connection Ridge, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.